Shop All Sheds & Outdoor Storage
Impact Canopy
7 FT x 12 FT Storage Shed, Steel Pipe 37.5mm, Polyethene Cover, Grey
Mfr # 070018151
Zoro # G710068311
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Polyethelene
- Outside Height 89 in.
- Outside Width 144 in.
- Includes 7' x 12' Solid Steel Frame, A Tan Cover With A Roll Up Door, And Metal Food Pads
- Outside Length 84 in.
Product Information
- Brand Impact Canopy
- MFR # 070018151
- Zoro # G710068311
- UPC # 850040816501
- Country of Origin China
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 89 in. |
Outside Width | 144 in. |
Outside Length | 84 in. |
Details
Material | Steel/Polyethelene |
Color | Grey |
Includes | 7' x 12' Solid Steel Frame, A Tan Cover With A Roll Up Door, And Metal Food Pads |
Item | Shed |
Weight | 75 lbs |
Description
The 7 FT x 12 FT Storage Shed is a great storage unit for your motorcycle and lawnmower. This item features a Grey Water and UV resistant cover with a Roll Up Door, Metal Food Pads, and a Solid Steel Frame
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAITEC CHASE N CHOMP K9 Coozie Full Sleeve 9" (60056)
- JOBES 0 Soil Acidifier, Granular, 6 lb (9364)
- FURREALZ FurRealz ZD2110 18 18 in. Flattie Ballistic Belly Squirrel Dog Toy (ZD2110 18)
- NATURE SPRING 1942 Nature Spring | Timberjack | Log Lifter | Steel | 45 Inches (802520CBS)
- IMPACT CANOPY 6 FT x 8 FT Storage Shed, Steel Pipe 37.5mm, Polyethene Cover, TAN (070018150)
- LIFETIME PRODUCTS 14" x 30" 5 Pack Shelf Accessory Kit For Lifetime Sheds (115)
- ZORO SELECT 342 cu ft Steel Outdoor Storage Shed, Beige (13X106)
- ARROW STORAGE PRODUCTS 129 cu. ft. Steel Silver (EP64AB)
- SUNCAST Outdoor Storage Shed (BMS7780D)
- DURAMAX Imperial Metal Garage Light Gray w/Off White 12x26 (55152)
- SHELTERLOGIC SHED IN A BOX GRAY (70423)
- Impact Canopy Sheds & Outdoor Storage