Shop All Temporary Structure Accessories
Impact Canopy
10 FT M Roller Bag, Purple
Mfr # 060041000
Zoro # G210068248
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10'M
- Height 12 in.
- Material polyester
- Color Black/Purple
- Width 12 in.
Product Information
- Brand Impact Canopy
- MFR # 060041000
- Zoro # G210068248
- UPC # 850040816372
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Size | 10'M |
Height | 12 in. |
Width | 12 in. |
Length | 62.5 in |
Details
Item | Roller Bag |
Material | polyester |
Color | Black/Purple |
Includes | (1) Black carry bag with wheels |
Weight | 7 lbs |
Description
Impact Canopies Universal 10 FT M Roller Bag is made oversized which enables transportation and storage of your 10 FT x 10 FT Instant Canopy or Pop Up Shelter with the canopy top on. It is made from High Strength 600 denier polyester with a scuff resistant and water proof finish. Some features include 2 oversized storage pockets to carry sidewalls and accessories, a business card protective pocket, 2 Oversized rubber carry straps attached to the bag with high strength webbing for easy lifting, and 2 Extra strong nylon roller wheels for easy rolling of any canopy on most surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS Trimmer Head Bump Spool Cap / Cover & Spring Kit Fits Stihl Autocut 25-2 Trimmer (40027139708-SPRING)
- STENS New Ignition Tester For Designed Exclusively For Small Engine Repair (750-018)
- DRAMM RAIN WAND TOUCHNFLOW 30"" (10-12812)
- AFTERMARKET 1302902N New 12" Separator Drive Disc for Gleaner Combine Models F2 F3 (71302902)
- IMPACT CANOPY TL Kit 10 FT x 10 FT Steel Canopy with Roller Bag, White (040010001)
- IMPACT CANOPY Evento Kit 10 FT x 10 FT, Steel Canopy with Roller Bag , Black (040350012)
- IMPACT CANOPY ULA Kit 10 FT x 10 FT Ultra Light Aluminum Canopy with Roller Bag, White (040030001)
- IMPACT CANOPY O FT Reilly 8 FT x 8 FT /10 FT x 10 FT Canopy Kit, White with 120D wall Blue (283010003)
- IMPACT CANOPY Rainbow Colored Beach Umbrella, 8 Foot, with Sand Anchor (480019901)
- IMPACT CANOPY Rubber Weights 18 FT x 18 FT, Black, 4PK (284009005)
- E-Z UP Deluxe Wide-Trax Roller Bag, 8 Ft.x12 Ft. (D3RB081208GY)
- Impact Canopy Temporary Structure Accessories