Shop All Temporary Structure Accessories
Impact Canopy
10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Red
Mfr # 033000004
Zoro # G510068283
product price: $39.99
/pr
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any standard 10'x10' frame item 040010001, 040010002, 040010003
- Length 10 ft.
- Color Red
- Includes (1) wall that is a solid wall and (1) wall has a middle zipper for entry and exit
- Width 10 ft.
Product Information
- Brand Impact Canopy
- MFR # 033000004
- Zoro # G510068283
- UPC # 850053244193
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Length | 10 ft. |
Width | 10 ft. |
Details
Item | Canopy walls |
For Use With | Any standard 10'x10' frame item 040010001, 040010002, 040010003 |
Color | Red |
Includes | (1) wall that is a solid wall and (1) wall has a middle zipper for entry and exit |
Material | polyester |
Weight | 3 lbs |
Description
The Impact Canopy Wall Kit is the perfect accessory to your pop up canopy shelter. The wall kit allows you additional rain, wind and sun protection as well as privacy by zipping at the corners or attaching the Hook and loop to the frame FT s legs and truss bars. Includes: Total of 2 190 denier polyester zipper side walls. 1 wall is a solid wall and 1 wall has a middle zipper for entry and exit. Walls can be used as a single wall or buy 2 sets for a complete enclosure of a 10 x 10 canopy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Filter For Kohler Engines 24 050 13-S1 120-914 (120-914)
- GCI OUTDOOR RED Kickback Rocker (410144)
- XPOSE SAFETY 20 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2024-X-A)
- ANCRA CARGO Bulck Commercial Grade 21" Tarp Tie (95821)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, White (040000001)
- IMPACT CANOPY Canopy Weight Bags, 4 Pack, Black, 4PK (284009003)
- IMPACT CANOPY 10 FT Deluxe Roller Bag for 10x10 Canopy (060031000)
- IMPACT CANOPY 10 FT x 10 FT O FT Reilly Skirt Leg Canopy, with Carry Bag, White (040110001)
- IMPACT CANOPY TL Kit 10 FT x 10 FT with 210d Top , Roller Bag and 4 pc 190T Walls, White (283020001)
- IMPACT CANOPY 10 FT M Roller Bag, Purple (060041000)
- ZORO SELECT Sidewall (TT11C542SWG)
- Impact Canopy Temporary Structure Accessories