Shop All Temporary Structure Accessories
Impact Canopy
10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Kelly Green
Mfr # 033000005
Zoro # G910068296
product price: $39.99
/pr
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Any standard 10'x10' frame item 040010001, 040010002, 040010003
- Length 10 ft.
- Color Green
- Width 10 ft.
- Includes (1) wall that is a solid wall and (1) wall has a middle zipper for entry and exit
Product Information
- Brand Impact Canopy
- MFR # 033000005
- Zoro # G910068296
- UPC # 850053244209
- Country of Origin China
- Category Temporary Structure Accessories
Dimensions
Length | 10 ft. |
Width | 10 ft. |
Details
Item | Canopy walls |
For Use With | Any standard 10'x10' frame item 040010001, 040010002, 040010003 |
Color | Green |
Includes | (1) wall that is a solid wall and (1) wall has a middle zipper for entry and exit |
Material | polyester |
Weight | 3 lbs |
Description
The Impact Canopy Wall Kit is the perfect accessory to your pop up canopy shelter. The wall kit allows you additional rain, wind and sun protection as well as privacy by zipping at the corners or attaching the Hook and loop to the frame FT s legs and truss bars. Includes: Total of 2 190 denier polyester zipper side walls. 1 wall is a solid wall and 1 wall has a middle zipper for entry and exit. Walls can be used as a single wall or buy 2 sets for a complete enclosure of a 10 x 10 canopy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 20 lb Portable Chest-Mount Spreader (421-S)
- BONIDE PRODUCTS Bonide Systemic Insect Control Granules (95349)
- CHAPIN 42-in Replacement Hose (6-6136)
- ZERO FRICTION Men's Synthetic Performance Golf Glove, Multicolor (GL00008)
- IMPACT CANOPY TL Kit 10 FT x 10 FT , 210d Top Blue , Roller Bag, and 4 Weight Bags (283020203)
- IMPACT CANOPY Beach Umbrella Table Accessory , Grey (489990002)
- IMPACT CANOPY Rubber Weights 18 FT x 18 FT, Black, 4PK (284009005)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, White (040000001)
- IMPACT CANOPY 15 FT M Roller Bag, Black (060041500)
- IMPACT CANOPY Slant Leg Canopy, 10 FT x 10 FT with Carry Bag, Khaki (040000090)
- ZORO SELECT Top Cover (TT5DFL9TCG)
- Impact Canopy Temporary Structure Accessories