True North - Sleep Philosophy TN54-0194 Reversible Plush Heated Blanket with Bonus Automatic Timer - Ivory; Queen Size
Mfr # TN54-0194
Zoro # G203690081
Product Information
- Brand Imageware Systems, Inc
- MFR # TN54-0194
- Zoro # G203690081
- UPC # 675716970604
- Country of Origin China
- Category Blankets
Description
Keep yourself warm and toasty with our true north by sleep philosophy heated blanket. This blanket features an ultra-soft plush that reverses to a cozy berber. The blanket controller features 20 different heat settings as well as a 10 hour auto shut off feature. Our secure comfort technology continually monitors the entire blanket and virtually eliminates electro magnetic field emissions. What really makes this blanket special is that it's totally compatible with smart home outlets as well as any automatic timer. So you can start enjoying your blanket the day it arrives, we've included a bonus automatic timer. Blanket is machine washable for easy care. Twin and full size include one controller, queen and king size have 2 controllers.
Specifications- Color: Ivory
- Size: Queen Size
- Weight: 9.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE King Tufted Metal Headboard in Dark Gray Fabric (HG-HB1725-K-DG-GG)
- FLASH FURNITURE HERCULES Series Double Braced Beige Vinyl Folding Chair (2-HA-F003D-BGE-GG)
- KEMP USA Kemp 10-606 80 Percent Wool Blanket (10-606)
- BAXTON STUDIO Damara Mid-Century Modern Sand Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set (183-11646-Zoro)
- R & R TEXTILE Fleece Blanket, Twin, 66x90 In. (X52000)
- THESIS Thesis Ultra Plush Solid Blanket (00146)
- GRAND PATRICIAN Blanket, Twin, 66x90 In., Natural, PK4 (1B07329)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers AMSOTF 46 x 60 in. Mothers Day Fringed 2.5 Layer So Thankful Throw (AMSOTF)
- BLACKCANYON OUTFITTERS Plaid Rolled Throw, 50 x 60, Asst (BCGMYFB3)
- HONEY-CAN-DO Honey-Can-Do International SFT-01166 Black Folding Trunk Organizer (SFT-01166)
- EVERRICH INDUSTRIES Everrich Industries EVZ-0007 Weighted Lap Pad; Small - 14 x 10 in. LAP PAD ONLY (EVZ-0007)
- Imageware Systems, Inc Blankets