Shop All Folding Security Gates
Illinois Engineered Products.
Illinois Engineered Products Single Folding Gate 8'W to 9'W and 7'H
Mfr # SSG975
Zoro # G608436338
product price: $759.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$759.99
Free 30-Day Returns
Product Information
- Brand Illinois Engineered Products.
- MFR # SSG975
- Zoro # G608436338
- Country of Origin United States
- Category Folding Security Gates
Description
Illinois engineered products folding dock security gate gates offer access control and security while providing visibility and air circulation. folding gates can be installed virtually anywhere and any way you need them, including inside or outside of door jambs, between posts or bollards, to pallet racks or between walls. Gates are made with in heavy-duty galvanized inuin channel steel to withstand brutal rain and snow conditions, and stand up to harsh industrial chemicals and cleaners. Folding gate features heavy-duty 1-in x 1-in vertical member angles and a 5/8in self-securing drop pin that is designed to fit directly into floor holes for maximum strength and security. Aircraft quality aluminum rivets are rust resistant, and will not crack or separate. Gate pivots 180 on its mounting leaving the opening completely clear of obstructions. Gates include brackets, bearing washers, solid steel rolling caster and can be installed easily in less than 30 minutes. 1 year limited warranty. note: gate opens from the left to right. Custom sizes and powder coating colors are available; call for more information. note: padlock sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Castr, Therm Rubber, 2 in, 110 lb (BPXA-TPA 50G)
- LIFT-ALL Ratchet Load Binder, Fixed, 5400 lb. (16003I)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (5CHA3)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108245-D5)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Folding Door Gate, 48in W x 31in H (D31)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 7'W to 8'W and 6'H (SSG865)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Double Folding Gate 10'W to 12'W and 7'6inH (PFG1280)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Double Folding Gate 18'W to 20'W and 6'H (PFG2065)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Single Folding Gate 11'W to 12'W and 8'H (SSG1285)
- ILLINOIS ENGINEERED PRODUCTS. Folding Security Gate 6'Hx12'W In-Use (XL1265)
- GLOBAL INDUSTRIAL 12'W Double Folding Security Gate, 8'H (968110)
- Illinois Engineered Products. Folding Security Gates