Shop All Direct Drive Exhaust Fans
Iliving
Utility 16 in. 1200-Watt 3450 RPM Blower Exhaust Warehouse Ventilator Floor Fan
Mfr # ILG8VF16
Zoro # G710208564
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 120V
- CFM @ 0.000-In. SP 4590
- Motor RPM 3450
- Full Load Amps 20 A
- Watts 1200W
Product Information
- Brand Iliving
- MFR # ILG8VF16
- Zoro # G710208564
- UPC # 850005348160
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Blade Dia. | 16 in. |
Length | 17 5/7 in |
Depth | 20 in |
Width | 18 8/9 in |
Details
Fan Voltage | 120V |
CFM @ 0.000-In. SP | 4590 |
Motor RPM | 3450 |
Full Load Amps | 20 A |
Watts | 1200W |
Guard Material | Metal |
Description
This iLIVING utility exhaust or intake fan is perfect for drying, cooling, exhausting and ventilating in area like crawl space, attic, basements or warehouse. This 16 inches 1200W with 3450 RPM utility fan will help improving air quality and working environment for different applications. Heavy duty rugged framing construction, 100% pure copper enclosed motor provides years of reliable use. Build-in auto reset thermal protection for optimal use in hot locations. UL 507 listed. Optional poly vinyl ducting hose sold separated. iLIVING products are designed and engineering in California since 2006. 1 year limited warranty.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Adjustable Stop Kit (M9220-603)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L, Width: 2 in (SHS80389)
- IO HVAC CONTROLS Zone Damper, Carrier, Round, 16" (CD-16)
- TRANE 32-125f Humidity Sensor (SEN0277)
- ILIVING Yellow 24 in. Utility Blower Exhaust Warehouse Ventilator Floor Fan, 2000-Watt, 1720RPM (ILG8VF24)
- ILIVING Utility 20 in. Blower Exhaust Warehouse Ventilator Floor Fan, 1300-Watt, 1720RPM (ILG8VF20)
- ILIVING Utility Blower Exhaust Warehouse Ventilator 10 in. Floor Fan, 350-Watt, 3450RPM (ILG8VF10)
- ILIVING Utility 12 in. Blower Exhaust Warehouse Ventilator Floor Fan, 550-Watt, 3450RPM (ILG8VF12)
- CONTINENTAL DYNAMICS Continental Dynamics® 18" Direct Drive Exhaust Fan With Shutter, 1/8 HP, 3 Speed (294496A)
- DAYTON Exhaust Fan, 30 In, 208-230/460V (10D993)
- DAYTON Exhaust Fan, 16 In, 115/230V (10E040)
- Iliving Direct Drive Exhaust Fans