Shop All Enclosure Fans
Iliving Usa
iLiving USA ILG8E18-15 18 in. Wall Mount Wterproof Outdoor Fan Black
Mfr # ILG8E18-15
Zoro # G003989873
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Iliving Usa
- MFR # ILG8E18-15
- Zoro # G003989873
- UPC # 856957005267
- Country of Origin China
- Category Enclosure Fans
Description
The iLiving wall-mounted moisture-resistant outdoor misting fan is ideal for cooling down your home, warehouse, coffee shop, loading dock, greenhouse, amusement park, livestock building, or sporting event. The fan is designed for use both indoors and outdoors, is UL507 tested and rated for use with misting and fogging rings. It features a galvanized steel frame and curved aluminum fan blades for optimal air movement. Recommended for use with the iLiving ILG-250 Cooling System Fan Misting Kit. Features18 inch curved fan blades for optimal air movement with maximum CFM of 6360Speed adjustable with pull chain control featuring three different speedsSealed, permanently lubricated industrial motor for wet locationsFactory balanced, powder coated aluminum bladesCorrosion-resistant finish, OSHA approved grillAdjustable wall-mount bracket1 Year Parts and Service WarrantyThe outdoor misting fan comes in 18 inchSpecificationsColor: BlackSize: 18 in. Dimension: 21.8" H x 22.3" W x 8.25" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adj Keyboard Tray, Sit/Stand, Short Track (AKT180LE)
- MOXA 802.11N Wireless Client, Us Band, 0 To 60°C (AWK-1137C-US)
- MIGHTY MAX BATTERY 6V 5Ah SLA Replacement Battery Compatible with Dorcy Spotlight 41-1097 (MAX3985521)
- SANOXY RJ45 Splitter Adapter 1 to 2 Way CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way adapter (EBL-CAT7-1)
- VIDEO MOUNT PRODUCTS Low Noise Replacement Fan (DVR-QFAN)
- LASKO Wind Tower Desktop Fan (4910)
- SILVERSTONE Silver Stone Technologies FHP-141 Fan for CPU Cooler & Computer Cases Cooling (FHP-141)
- DYNAMICFUNCTION 92 mm Ultra-Quiet PWM Fan with Anti-Vibration Rubber Pads Cooling - Blue blade white frame (DY3211531)
- BE QUIET! Pure Wings 2 92mm PWM Case Fan, BL038 (BL038)
- GLOBE MOTORS 11/10W 4-3/4In 115V-AC Fan (A47-B15A-15T2-100)
- BGEARS Case Fan (B-ARGB VORTEX 120)
- Iliving Usa Enclosure Fans