Shop All Enclosure Fans
Iliving Usa
iLiving USA ILG8E14-15 14 in. Wall Mount Waterproof Outdoor Fan Black
Mfr # ILG8E14-15
Zoro # G103989667
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Iliving Usa
- MFR # ILG8E14-15
- Zoro # G103989667
- UPC # 856957005250
- Country of Origin China
- Category Enclosure Fans
Description
The iLiving wall-mounted moisture-resistant outdoor misting fan is ideal for cooling down your home. warehouse. coffee shop. loading dock. greenhouse. amusement park. livestock building. or sporting event. The fan is designed for use both indoors and outdoors. is UL507 tested and rated for use with misting and fogging rings. It features a galvanized steel frame and curved aluminum fan blades for optimal air movement. Recommended for use with the iLiving ILG-250 Cooling System Fan Misting Kit. Features14 inch curved fan blades for optimal air movement with maximum CFM of 2473Speed adjustable with pull chain control featuring three different speedsSealed. permanently lubricated industrial motor for wet locationsFactory balanced. powder coated aluminum bladesCorrosion-resistant finish. OSHA approved grillAdjustable wall-mount bracket1 Year Parts and Service WarrantyThe outdoor misting fan comes in 14 inchSpecificationsColor: BlackSize: 14 in. Dimension: 18" H x 17.5" W x 7" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 1.3Ah Replaces BP1.2-12 WKA12-1.3F WP1.2-12 + 12V 1Amp Charger (ML1.3-12CHCOMBO46)
- POWER UP! USB Charger - AC 2.4a White Carded (191-052024)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Palmer Industries Yardkart (ML75-12INT122)
- MONOPRICE Full Motion Wall Mount 13, 27" (8095)
- ENERMAX Aquafusion Adv Series - Processor Liquid (ELC-AQFA240-SQA-W)
- SILENX SilenX IXP-52-14 80 x 15 mm. iXtrema Pro 14DBA 24CFM Fan (IXP-52-14)
- THERMALTAK Thermaltake Ct140 - Case Fan (CL-F148-PL14BL-A)
- WESTINGHOUSE CEILING FAN ANTQ WH 56"" (78127)
- AZIMPORT Azimport LED Fan Red 12 in. USB LED Fan - Red (LED Fan Red)
- PENTAIR EQUIPMENT PROTECTION Hoffman HF Series 5 Inch Side-Mount Filter Fan for Enclosure, 35 CFM, 24V (HF0524414)
- SILVERSTONE Hydrogon H90 ARGB - processor cooler (FAN-HYH90)
- Iliving Usa Enclosure Fans