Shop All Electric Wall Heater Accessories
Iliving
Thermostat and Humidistat Control Box
Mfr # ILG-001TH
Zoro # G210208569
original price:
$44.65
5% off
new price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Width 3 in
- Heater Voltage 120V
- Length 7 in
- Amps AC 1 A
Product Information
- Brand Iliving
- MFR # ILG-001TH
- Zoro # G210208569
- UPC # 856957005137
- Country of Origin China
- Category Electric Wall Heater Accessories
Dimensions
Width | 3 in |
Length | 7 in |
Depth | 2 in |
Details
Color | Grey |
Heater Voltage | 120V |
Amps AC | 1 A |
Features | Thermostat and Humidistat |
Description
Convert your ordinary fan to a high Tech fan with the iLIVING ILG-001TH. It controls the temperature range of between 60F to 120F and humidity levels of between 30 Percent to 90 Percent. With the thermostat and humidistat control, the fan automatic turns on when room temperature or humidity reaches set values, in addition to having the ability to turn off when temperature/humidity gets below the set values. Helps to cool your house and save money on your cooling bills. Works with any iLIVING shutter fans as Wells as the Attic fans. 120V, 10a.
- •Automatically turn your ventilator on/off
- •Balances inside and outside temperatures
- •Allows for controllable temperature range 60-120f
- •Adjustable humidity range of 30 to 90 percent
- •120V, 10 Amps
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW â„¢ 1/2 in. x 6.00 in. Center Punch (24003)
- BELIMO Cable Diagnostics, for New Act (ZK1-GEN)
- FIREYE Chassis UV, Self Check, 120V (YB110UVSC)
- AMERICAN METAL FILTER 16 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201625)
- SMITHS ENVIRONMENTAL PRODUCTS Quiet-One Kickspace Fan Heater, 10000 BTU (KS2010)
- DAYTON Electric Wall Heat Frame, 11 1/25" W (797V17)
- MINUTEMAN Minuteman F-31 Town & Country Fireplace Bellow (F-31)
- CADET Heater Wall Can, Surface, 11-1/2" H (CTC)
- FOSTORIA Variable Heat Controller, 9984 W (VHC-99)
- DAYTON Retrofit Kit, Outside 14" H (470M93)
- QMARK Northern White Recess Mounting Enclosure (CDFRENW)
- Iliving Electric Heaters & Accessories