Silver 12 in. Wall Mounted Shutter Exhaust Fan with Thermospeed Controller, 65-Watt, 960 CFM
Mfr # ILG8SF12V-ST
Zoro # G110208546
Key Features
- Fan Voltage 115V
- CFM @ 0.000-In. SP 960
- Width 15 in
- Height 15 in
- Watts 65W
Product Information
- Brand Iliving
- MFR # ILG8SF12V-ST
- Zoro # G110208546
- UPC # 850005348498
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 12 in. |
Width | 15 in |
Height | 15 in |
Max. Depth | 5 3/4 in |
Details
Fan Voltage | 115V |
CFM @ 0.000-In. SP | 960 |
Watts | 65W |
Full Load Amps | 0.6 A |
Fan RPM | 1650 |
Frame Material | Metal |
Description
The iLIVING Shutter Exhaust Fan is perfect for removing excess heat, moisture, and unpleasant odors from virtually any commercial location, including restaurants, factories, warehouses, barns, and greenhouses. This fan features aluminum blades, OSHA compliant wire guards, and automatic shutters that open and close in tandem with the operation of the fan. The completely enclosed motor is thermally protected and permanently lubricated. Equipped with the newest Thermospeed Controller which can easily control the temperature and speed. Auto cycle On/OFF at your desired temperature. The fan comes fully assembled out of the box; The only installation required is the electrical hardwiring.
- •12 Inch Variable Speed Shutter Exhaust Fan with automatic shutters
- •UL Listed with speed controllable, permanently lubricated motor
- •Corrosion-resistant with OSHA compliant wire guards
- •Galvanized steel frame with aluminum shutters and fan blades
- •Comes with features of newest Thermospeed(TM) Controller ILG8SFST
- •115 Volts, 65 Watts, 0.6 Amp, 1650 RPM, 960 CFM
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Vacuum Filter, Plastic, PaperPK2 (DCV5011H)
- TRUE Door Gasket, 26-1/2 in. x 26-1/2 in. (810810)
- GLOBAL INDUSTRIAL I-Beam Mount Fan, 24 Diameter (795751)
- UNITED ELECTRIC Pressure Switch (H400K-456)
- ILIVING Silver 10 in. Wall Mounted Shutter Exhaust Fan with Thermospeed Controller, 65-Watt, 820 CFM (ILG8SF10V-ST)
- ILIVING Silver 14 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF14V-T)
- ILIVING Silver 12 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF12V-T)
- ILIVING Silver 1200 CFM 16 in. Gable Mount Smart Remote Shutter Exhaust Fan with Thermostat, Humidistat (ILG8SF16VC)
- ILIVING Silver 772 CFM 12 in. Electric Powered Gable Mount Shutter Fan/Vent (ILG8SF12VC)
- ILIVING 16 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 1200 CFM (ILG8SF16V-ST)
- HESSAIRE Shutter, Dayton, For 484X46, 484X47 (S24SF)
- Iliving Shutter Mount Exhaust Fans