Shop All Fan Parts
Iliving
Silver 10-Amp Exhaust Fan Thermostat Control
Mfr # ILG-002T
Zoro # G210065094
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 3 in
- Depth 2 in
- Material Plastic
- Features Thermostat
Product Information
Dimensions
Width | 3 in |
Depth | 2 in |
Length | 6 1/2 in |
Details
Voltage | 120V |
Material | Plastic |
Features | Thermostat |
Watts | 5W |
Max. Amps | 10 A |
Color | Grey |
Description
Convert your ordinary fan to a smart fan with the iLIVING ILG-002T thermostat control. This thermostat control has temperature range between 60F to 120F. Fan turns on automatically when room temperature reaches set values, in addition to having the ability to turn off when room temperature gets below the set values. Works with any iLIVING shutter fans as Wells as the Attic fans. 120V. Stay comfortable your house and save money on your cooling bills.
- •Automatically turn your ventilator on/off
- •Balances inside and outside temperatures
- •Allows for controllable temperature range 60-120f
- •UL listed
- •120V, 10 Amps
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Fan Blade 4, 18" dia., 23 deg., 1/2", CW (S1-026-31136-000)
- ACCUMULAIR Pleated Air Filter, 29" x 29" x 1", 4 Pack (FD29X29_4)
- ILC FILTER 16X25X2 MERV 8 MPR 800 12 PIECES ACTUAL SIZE 155 X 245 X 175 MADE IN THE USA (WY-0JJY-4)
- TEMPCO Cartridge Heater, 2-1/2 In. L, 40W/sq. In. (LDC00096)
- ILIVING Cooling System Fan Misting Kit with 0.15 mm Anti-Drip Nozzles Fan Not included (ILG-250)
- ILIVING Black Thermospeed Controller For Variable Speed Exhaust Fan (ILG8SFST)
- SUPCO Capacitor Shelf, PK4 (CSX4)
- TRUE MANUFACTURING Door Gasket, 25-7/8" x 28-1/2" (932586)
- TRUE Retrokit Kit (991224)
- CARRIER Motor, 208/230/460V, 1 HP, 1140 rpm (HD52AK653)
- SUPCO Round Dual Run Capacitor, CD35+5X440R (CD35+5X440R)
- Iliving Fan Parts