Shop All Air Circulators
Iliving
BLDC 72 in. Mobile Fan, Built-in 0-300 RPM Stepless Speed Control, 115Vac, 450W at Maximum Speed
Mfr # ILG8MF72-430
Zoro # G710208540
product price: $6,999.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,999.99
Free 30-Day Returns
Key Features
- Voltage 115V
- Motor HP 1/2 HP
- Material Metal
- Color Black & Blue
- CFM/Watt 43000 CFM
Product Information
- Brand Iliving
- MFR # ILG8MF72-430
- Zoro # G710208540
- UPC # 850028393352
- Country of Origin China
- Category Air Circulators
Dimensions
Width | 34 in |
Length | 84 in |
Max. Depth | 80 in |
Details
Voltage | 115V |
Motor HP | 1/2 HP |
Material | Metal |
Color | Black & Blue |
CFM/Watt | 43000 CFM |
RPM | 300 |
Amps | 5.5 A |
Watts | 450W |
Description
This iLiving 72in BLDC mobile fan is designed to move a large amount of air. This fan as a 6-blade aluminum propeller that is ideal for ventilating offices, factories, warehouses, loading docks, and auto shops. The iLiving mobile fan is engineered with 300 stepless speeds, that can tailor to various processes such as cooling pastries and reducing cure time for plastic molding, and printshop. Built to OSHA standards and safety certified by UL.
- •POWERFUL AIRFLOW - 6 Aero-engineered fan blades with a high-efficiency powerful EC motor can deliver airflow from a gentle breeze to a typhoon. The iLiving 72 mobile fan air span can reach up to 1/3 of a football field (120 feet away).
- •EXTREMELY QUIET and EFFICIENT - The iLiving engineered airfoil combined with the permanent-magnet DC motor reduces unsteady flow and effectively cut down leading edge noise. The iLiving mobile fan is very quiet throughout the full speed range, one can enjoy the comfortable breeze and carry on a conversation standing right next to the fan.
- •EASY TO MOVE and TILT - The iLiving 72 inches Mobile fan comes with 4 easy to assemble indoor/outdoor wheels. The fan can be easily pushed with one person through standard-size doors. The mobile is designed with an adjustable tilting frame, the airflow direction can be changed easily to fit different applications.
- •POWER EFFICIENT and VERSATILE - The iLiving Mobile can be powered using standard 110 - 120Vac with a max power consumption of 450 watts at the highest speed. With a wide range of adjustable speeds and powerful airflow, the iLiving Mobile fan is ideal for warehouse ventilation and baking facility cooling for products. The mobile is also perfect for garages, loading areas, fulfillment packaging areas, and so many more.
- •CUSTOMER SUPPORT - Local customer support to address all questions and concerns, 1-800-317-1688. The product is UL/cUL Listed.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 16x18x1, MERV 13 (817YW2)
- MASTER FLOW 10 in. Air-Tite Take-Off (ATTO10)
- DIAL MFG Aspen Pad, 20 1/2x21 In (110088)
- RANCO Reversing Valve, 3/4" x 1/2", R22, R410A (V3-412080-870)
- ILIVING 24 in. Step-less Speed 7935 CFM Heavy Duty High Velocity Barrel Floor Drum Fan with DC Motor (ILG8M24-60DC)
- ILIVING Explosion Proof 12 in. Ventilation Floor Fan, With 550-Watt, 2720 CFM, Red (ILG8EF12EX)
- ILIVING Portable 30 in. 3-Speed 8300 CFM High Velocity Drum Fan, Industrial, Commercial, Air Circulator (ILG8MF30-83)
- ILIVING Red Explosion Proof 10 in. 350-Watt, 1943 CFM Ventilation Floor Fan (ILG8EF10EX)
- ILIVING Red Explosion Proof 16 in. Ventilation Floor Fan, 1100-Watt, 4240 CFM (ILG8EF16EX)
- ILIVING Black 20 in. Multi-Purpose High Velocity Floor Wall Fan (ILG8F20)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 10,900/16,600 CFM (VKM36-2-O)
- Iliving Air Circulators