Shop All Attic Exhaust Ventilators
Iliving
Automatic 14 in. Gable Mount Attic Ventilator Fan with Adjustable Thermostat, 3.10 Amps
Mfr # ILG8G14-12T
Zoro # G410208505
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- HP 1/8 HP
- Amps 3.1 A
- Watts 210W
- RPM 1050
Product Information
- Brand Iliving
- MFR # ILG8G14-12T
- Zoro # G410208505
- UPC # 856957005113
- Country of Origin China
- Category Attic Exhaust Ventilators
Dimensions
Height | 8 in |
Details
Voltage | 120V |
HP | 1/8 HP |
Amps | 3.1 A |
Watts | 210W |
RPM | 1050 |
CFM @ 0.000-In. SP | 1220 |
Dome Material | Metal |
Color | Silver |
Description
This iLIVING automatic powerful Attic fan keeps your home cool and comfortable while removing heated Attic air. During those hot summer months, Attic air gets trapped inside and can easily reach 150 degree or more. Using this automatic fan helps reducing heat buildup in Attic and preventing weather-induced home deterioration. The housing is sturdily built with galvanized steel. It has an automatic adjustable thermostat and humidistat. The motor is thermally protected and permanently lubricated for long lasting performance. Product dimensions: 15x8x15. Hardwired required. Install behind shutters for protection from rain. Shutter sold separately. Automatic adjustable built-in thermostat included.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS High-Resolution Color Touch Screen Digital Room Thermostat, 7 Programs, 4 H 2 C, Wall Mount, 24VAC (T9100)
- ATCO Noninsulated Flexible Duct, 12" Dia. (05102512)
- MCDONNELL & MILLER 150-14 Flat Face Flange Head (150-14)
- HONEYWELL HOME RELAY, DPST NO, COIL VOLTAGE 24V, TERMINAL (R8228D1018)
- ILIVING Black Solar Powered 1750 CFM 14 in. Gable Mount Solar Attic Fan (ILG8SF303)
- ILIVING Smart Solar Attic Round 14 in. Black 1750 CFM, Cools up to 2000 sq. ft. Exhaust Fan (ILG8SF301)
- ILIVING Black 14 in. HYBRID Smart Exhaust Solar Roof Attic Exhaust Fan, Cools up to 2000 sq ft. (ILG8SF301A)
- MAXX AIR 2001 Series 1,400 CFM Roof Mount Power Attic Ventilator in Mill (CX2001AMUPS)
- AIR-VENT Air Vent 53829 Weatherwood Metal Dome Roof Mounted Power Attic Ventilator (147903)
- BROAN-NUTONE Broan 353 Powered Gable Mount Attic Ventilator - 1020 CFM For Attics Up to 1460 Sq. Ft. (353)
- US HARDWARE Fan Exhaust Lens Cover Wht (V-097B)
- Iliving Attic Exhaust Ventilators