Shop All Ceiling Fans
Iliving
120 in. H Volume Low Speed Outdoor BLDC Ceiling Fan with Brushless DC Motor, Reversible, IR Remote
Mfr # ILG8HVLS120
Zoro # G610909608
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Iliving
- MFR # ILG8HVLS120
- Zoro # G610909608
- UPC # 850028393482
- Country of Origin Taiwan, Province of China
- Category Ceiling Fans
Description
If you're looking for a powerful, reliable HVLS high-volume, low-speed fan to keep your home or business cool during hot months, and circulate the heating in the cold season the iLiving 120 inches 10 Feet HVLS 6 Blades BLDC Big Ceiling Fan is the perfect solution. With easy installation and an impressive 21,000 CFM airflow rating, this amazing big ceiling fan will keep your space climate controlled even on sultry summer days. A reversible motor operates in reverse in the winter, recirculating warm air from above making it energy-efficient and cost-effective all year round! Control the speed of this industrial ceiling fan with an included IR remote for effortless convenience. Our durable and attractive HVLS fan is designed for both residential and commercial use. The aluminum alloy blades are made to resist corrosion caused by moisture making them perfect for wetter areas like patios or porches where you have outdoor fans and need that splash of breeze. Upgrading to the iLiving 120 10 Feet HVLS 6 Blades BLDC Big Ceiling Fan will allow you to enjoy affordable cooling while saving money on high energy use bills. Come enjoy everyday comfort with minimal noise levels and safety certified by ETL.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X18X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (18181.13 6PK)
- ZORO SELECT Bearing, For Mfr. No. HPTD25 (GGS_85601)
- ACCUMULAIR Pleated Air Filter, 18" x 36" x 2", 6 Pack (FO18X36X2A_6)
- B & K DuraVent PelletVent 4 in. D X 36 in. L Galvanized Steel Double Wall Stove Pipe (4PVL-36R)
- ILIVING White 72 in. Indoor Ceiling Fan with IR Remote, High Volume Low Speed and Reversible (ILG8HVLS72)
- ILIVING White 88 in. 7.3 feet HVLS 9 Blades BLDC Big Ceiling Fan, 13600 CFM with IR Remote (ILG8HVLS88)
- ILIVING White 108 in. 9 ft. HVLS 9 Blades BLDC Ceiling Fan, 19000 CFM with IR Remote (ILG8HVLS108)
- SIEMENS Siemens 125 Amp Indoor Load Center Main Lug E0408ML1125S (3048915)
- HONEYWELL CEILING FANS Inland Breeze, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50510-40)
- HUNTER Decorative Ceiling Fan, 54" Blade Dia., 1 Phase, 120 (59226)
- MODERN FORMS Wynd 5-Blade Ceiling Fan (FR-W1801-60L)
- Iliving Ceiling Fans