Shop All Vehicle Bulbs & Lenses
Ilc
Victory Vegas LOW 1507 CC With Composite Year 2008 LOW Beam light bulb lamp
Mfr # VEGAS LOW 1507 CC WITH COMPOSITE YEAR 2008 LOW BE
Zoro # G402967564
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type PGJ19-2
- Wattage Equivalency 55
- Watts 55
- Voltage 12
Product Information
- Brand Ilc
- MFR # VEGAS LOW 1507 CC WITH COMPOSITE YEAR 2008 LOW BE
- Zoro # G402967564
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T4 |
Bulb Base Type | PGJ19-2 |
Wattage Equivalency | 55 |
Watts | 55 |
Voltage | 12 |
Description
Replacement for Victory Vegas LOW 1507 CC With Composite Year 2008 LOW Beam replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX SJ208, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 5 in (127, 0 mm) in Stroke (SJ208)
- STANDARD IGNITION Fuel Level Sender Connector, S-903 (S-903)
- WEATHERTECH No Drill Mudflaps (110117-120117)
- A & I PRODUCTS Leaf Spring 1.5" x0.1" x0.1" (A-W348132)
- ILC Replacement for Light Bulb / Lamp 24v-mb replacement light bulb lamp, 10PK (24V-MB LIGHT BULB / LAMP)
- ILC Replacement for Zoro 6vf17 replacement light bulb lamp, 10PK (6VF17 ZORO)
- ILC Replacement for Forest Dental Champion replacement light bulb lamp (CHAMPION FOREST DENTAL)
- ILC Replacement for Sylvania K15330 replacement light bulb lamp (K15330 SYLVANIA)
- ILC Replacement for Edwards Signaling 102ls-fin-g1 replacement light bulb lamp, 10PK (102LS-FIN-G1 EDWARDS SIGNALING)
- ILC Replacement for Chicago Miniature / CML Cm8-a237 replacement light bulb lamp, 2PK (CM8-A237 CHICAGO MINIATURE / CML)
- PETERSON MANUFACTURING Replacement Lens Fits 138A B C G R And 139A R Amber (V138-15A)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies