Shop All Halogen Light Bulbs
Ilc
Replacement Light Bulb / Lamp Jd120v-100w/ba15dcl Metal/porcelain Base replacement light bulb lamp
Mfr # JD120V-100W/BA15DCL METAL/PORCELAIN BASE LIGHT BU
Zoro # G203235107
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Voltage 120
- Bulb Color Temp. 2900
- Bulb Shape T4
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Product Information
- Brand Ilc
- MFR # JD120V-100W/BA15DCL METAL/PORCELAIN BASE LIGHT BU
- Zoro # G203235107
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Voltage | 120 |
Bulb Color Temp. | 2900 |
Bulb Shape | T4 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for Light Bulb / Lamp Jd120v-100w/ba15dcl Metal/porcelain Base replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO LED Light Fixture, Surface Mount, 110V (LEDO-2)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 105W, 96" L, 4000K (MPS8-40ML-NL-EDU)
- LIVEX LIGHTING Textured White Outdoor Lamp Post (7709-13)
- RECYCLEPAK 5 Gal Lamp Ballast Recycling Pail (SUPPLY-040-SWS)
- ILC Replacement for Light Bulb / Lamp Jp120v-750wcf replacement light bulb lamp (JP120V-750WCF LIGHT BULB / LAMP)
- ILC Replacement for Damar 23111b replacement light bulb lamp (23111B DAMAR)
- ILC Replacement for Damar 02347a replacement light bulb lamp, 2PK (02347A DAMAR)
- ILC Replacement for Damar Jdr75w/wfl/e17/cg 120v replacement light bulb lamp (JDR75W/WFL/E17/CG 120V DAMAR)
- ILC Replacement for Satco 60/bt15/w replacement light bulb lamp (60/BT15/W SATCO)
- ILC Replacement for Naed 54842 replacement light bulb lamp (54842 NAED)
- ILC Replacement for PEC JCD 35W 120v Gy6.35 Frost replacement light bulb lamp (JCD 35W 120V GY6.35 FROST PEC)
- Ilc Halogen Light Bulbs