Shop All Halogen Light Bulbs
Ilc
Replacement for ZUFRA LUX 250 NV
Mfr # LUX 250 NV ZUFRA
Zoro # G303230507
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Color Temp. 3400
- Voltage 24
Product Information
- Brand Ilc
- MFR # LUX 250 NV ZUFRA
- Zoro # G303230507
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 250 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Bulb Color Temp. | 3400 |
Voltage | 24 |
Description
Replacement for Zufra LUX 250 NV replacement light bulb lamp 4 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H1999 Socket Extender (H1999)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Kit (71A5292-001D)
- PROGRESS LIGHTING Strata Wall Lantern, Color: Black (P560090-031-30K)
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-A)
- ILC Replacement for Philips Sl20 replacement light bulb lamp (SL20 PHILIPS)
- ILC Replacement for Philips EFR 150w 15V replacement light bulb lamp (EFR 150W 15V PHILIPS)
- ILC Replacement for Osram Sylvania 64650ax replacement light bulb lamp (64650AX OSRAM SYLVANIA)
- ILC Replacement for Sylvania 50mr16/sp/10/c replacement light bulb lamp, 2PK (50MR16/SP/10/C SYLVANIA)
- ILC Replacement for Satco S4624 replacement light bulb lamp (S4624 SATCO)
- ILC Replacement for 3M 6796 replacement light bulb lamp (6796 3M)
- ILC Replacement for ACR Electronics Rcl-50b 12V replacement light bulb lamp (RCL-50B 12V ACR ELECTRONICS)
- Ilc Halogen Light Bulbs