Shop All Halogen Light Bulbs
Ilc
Replacement for Zoro 2v616 replacement light bulb lamp
Mfr # 2V616 ZORO
Zoro # G903032570
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape T3
- Watts 1000
- Voltage 240
Product Information
- Brand Ilc
- MFR # 2V616 ZORO
- Zoro # G903032570
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Shape | T3 |
Watts | 1000 |
Voltage | 240 |
Description
Replacement for Zoro 2v616 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 17W, DIM, 30KFL Blk HO, PAR38, Flood (LED17HOP38D30KFLB)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-30)
- COOPER LIGHTING 44 LED 10K L Shoplight (4SHP10040R)
- JUNO LIGHTING Track Section, 6 ft, White (R 6FT WH)
- ILC Replacement for Iwasaki 150q/cl/dc/etc replacement light bulb lamp (150Q/CL/DC/ETC IWASAKI)
- ILC Replacement for Satco S4624 replacement light bulb lamp (S4624 SATCO)
- ILC Replacement for Deltronic Dh216 Series Surface Illum. Long Life replacement light bulb lamp (DH216 SERIES SURFACE ILLUM. LONG LIFE DELTRONIC)
- ILC Replacement for PEC JCD 35W 120v Gy6.35 Frost replacement light bulb lamp (JCD 35W 120V GY6.35 FROST PEC)
- ILC Replacement For PHILIPS 39PAR20EVPFL25 HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-ELSS-5)
- ILC Replacement for Sylvania 64320 Airport/aircraft replacement light bulb lamp (64320 AIRPORT/AIRCRAFT SYLVANIA)
- ILC Replacement for Naed 54276 replacement light bulb lamp (54276 NAED)
- Ilc Halogen Light Bulbs