Shop All Halogen Light Bulbs
Ilc
Replacement for Zoro 2fnd5 replacement light bulb lamp
Mfr # 2FND5 ZORO
Zoro # G003032289
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type P43T
- Voltage 12
- Bulb Shape T5
- Watts 100
Product Information
- Brand Ilc
- MFR # 2FND5 ZORO
- Zoro # G003032289
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | P43T |
Voltage | 12 |
Bulb Shape | T5 |
Watts | 100 |
Description
Replacement for Zoro 2fnd5 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Striplight, 3000K, 12In, PK2 (ES-CA02-WW)
- SATCO 9.2W A19 LED - 27K E26 Base - 220 Degree Beam - 12V-24VAC - 12V-34VDC (S25011)
- CURRENT Ge 15W Br30 Refl Bulb (93129077)
- STI Ezpath Series 44+ -Wall Bracket (EZP144W)
- ILC Replacement for GE General Electric G.E 35ar111/fl24 replacement light bulb lamp (35AR111/FL24 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Jc12v-35w G4 Base replacement light bulb lamp (JC12V-35W G4 BASE LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 100par/r/85wm replacement light bulb lamp, 2PK (100PAR/R/85WM GE GENERAL ELECTRIC G.E)
- ILC Replacement For OSRAM SYLVANIA EFM 64607 HALOGEN QUARTZ TUNGSTEN MR MR16 2PK (2PAK:WW-43RV-7)
- ILC Replacement for Wolf 59-1136 replacement light bulb lamp (59-1136 WOLF)
- ILC Replacement for GAF 1824[r/p] replacement light bulb lamp (1824[R/P] GAF)
- ILC Replacement for Satco S2301 replacement light bulb lamp (S2301 SATCO)
- Ilc Halogen Light Bulbs