Shop All LED Light Bulbs
Ilc
Replacement for Zoro 2ekv1 White LED Replacement replacement light bulb lamp
Mfr # 2EKV1 WHITE LED REPLACEMENT ZORO
Zoro # G102854270
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T3.25
- Voltage 120
Product Information
- Brand Ilc
- MFR # 2EKV1 WHITE LED REPLACEMENT ZORO
- Zoro # G102854270
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T3.25 |
Voltage | 120 |
Description
Replacement for Zoro 2ekv1 White LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 40W, T10 Incandescent Light Bulb (40T10/F-120V)
- LUMAPRO LUMAPRO 18W, T5 Miniature Incandescent Bulb (921-2PK)
- ILC Replacement for Sylvania 45br30/fl/rp 120v replacement light bulb lamp (45BR30/FL/RP 120V SYLVANIA)
- ILC Replacement for Ushio 1003254 replacement light bulb lamp (1003254 USHIO)
- ILC Replacement For SATCO S12401 (S12401)
- ILC Replacement For SATCO S18450 (S18450)
- ILC Replacement for Damar F40cw/u/6/wm LED Replacement replacement light bulb lamp (F40CW/U/6/WM LED REPLACEMENT DAMAR)
- ILC Replacement For PERKO 0337013DP LED REPLACEMENT (WX-SLBJ-1)
- ILC Replacement For EIKO 11651 (11651)
- ILC Mazda 626 Year 2002 License Plate Light White LED light bulb lamp (626 YEAR 2002 LICENSE PLATE LIGHT WHITE LED)
- LUXRITE T4 LED Light Bulb 4.2W (40W Equivalent) 500LM 5000K Bright White Dimmable E12 Candelabra Base 6-Pack (LR24655-6PK)
- Ilc LED Light Bulbs