Shop All Fluorescent Light Bulbs
Ilc
Replacement for Zoro 1tgy8 replacement light bulb lamp
Mfr # 1TGY8 ZORO
Zoro # G502815383
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 58
- Bulb Color Temp. 4000
Product Information
- Brand Ilc
- MFR # 1TGY8 ZORO
- Zoro # G502815383
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 58 |
Bulb Color Temp. | 4000 |
Description
Replacement for Zoro 1tgy8 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 50 W, 1 Lamp HID Ballast Kit (71A7801-001D)
- ILB GOLD Compact Fluorescent Bulb Cfl Triple Twin-4 Pin, Replacement For G.E F18Tbx/835/A/Eco, 2PK (F18TBX/835/A/ECO)
- ELCO LIGHTING Undercabinet Light Cord Accessories (EUSPC)
- ILC Replacement for Damar 100a19 32V replacement light bulb lamp (100A19 32V DAMAR)
- ILC Replacement for Duralamp Gr10q/4pin/16w/35k replacement light bulb lamp (GR10Q/4PIN/16W/35K DURALAMP)
- ILC Replacement for Ottlite 24W Tube Replacement replacement light bulb lamp (24W TUBE REPLACEMENT OTTLITE)
- ILC Replacement for Sylvania F13tt/d827 replacement light bulb lamp (F13TT/D827 SYLVANIA)
- ILC Replacement for GE General Electric G.E F40bx/spx35/rs replacement light bulb lamp (F40BX/SPX35/RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for Naed 20673 replacement light bulb lamp (20673 NAED)
- ILC Replacement for Lumapro 1tgy8 replacement light bulb lamp (1TGY8 LUMAPRO)
- ILC Replacement for Westinghouse F32ttt/27/4p replacement light bulb lamp (F32TTT/27/4P WESTINGHOUSE)
- Ilc Fluorescent Light Bulbs