Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Zoro 16g719 replacement light bulb lamp
Mfr # 16G719 ZORO
Zoro # G002829293
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5.5
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 4
- Watts 4
- Voltage 24
Product Information
- Brand Ilc
- MFR # 16G719 ZORO
- Zoro # G002829293
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T5.5 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 4 |
Watts | 4 |
Voltage | 24 |
Description
Replacement for Zoro 16g719 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Digital Tire Inflator (3018)
- TIMKEN Differential Pinion Bearing - Rear Inner, NP524102 (NP524102)
- ALL POWER SUPPLY Solar Charge Controller 12V-24V- 30 Amps (PRS-3030)
- GATES Radiator Cap, 31535 (31535)
- ILC Replacement For BULBRITE B9A AUTOMOTIVE INDICATOR LAMPS NEON 10PK (10PAK:WW-0R4K-9)
- ILC Replacement for Chicago Miniature / CML Cm8-a231 replacement light bulb lamp, 2PK (CM8-A231 CHICAGO MINIATURE / CML)
- ILC Replacement For TOYOTA COROLLA YEAR 2014 HEADLIGHTS LOWDUAL 10PK (10PAK:WW-G650-1)
- ILC Replacement For GE GENERAL ELECTRIC GE 1196 AUTOMOTIVE INDICATOR LAMPS RP SHAPE 10PK (10PAK:WW-1T1E-0)
- ILC Replacement for Hikari Jc24v/50w/gy6.35 (jc5521) replacement light bulb lamp (JC24V/50W/GY6.35 (JC5521) HIKARI)
- ILC Replacement for Miniature Lamp Ne-48 replacement light bulb lamp, 10PK (NE-48 MINIATURE LAMP)
- LUMAPRO Mini Lamp, 120MB, 3.6W, T2 1/2,120V, PK10 (120MB-10PK)
- Ilc Vehicle Bulbs & Lenses