Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Zeiss K14 replacement light bulb lamp
Mfr # K14 ZEISS
Zoro # G302778796
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G6
- Bulb Base Type E10 MINIATURE SCREW BASE 10MM DIAMETER
- Wattage Equivalency 6.38
- Watts 6.38
- Voltage 5.8
Product Information
- Brand Ilc
- MFR # K14 ZEISS
- Zoro # G302778796
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | G6 |
Bulb Base Type | E10 MINIATURE SCREW BASE 10MM DIAMETER |
Wattage Equivalency | 6.38 |
Watts | 6.38 |
Voltage | 5.8 |
Description
Replacement for Zeiss K14 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 14 Oz. Non-Chlorinated Brake Parts Cleaner Bottle, Clear, Aerosol (L93401)
- GROTE License Plate Lamp, Current Rating: 0.33A (45821)
- STEMCO Plug, Hubcap Vent, Wheel, Red, 1-1/8 (359-5990)
- TIE DOWN ENGINEERING Tie Down Engineering 58999 Gator Beam Clamp - 4 Bolt (58999)
- ILC Replacement for Zoro 6vf17 replacement light bulb lamp, 10PK (6VF17 ZORO)
- ILC Replacement For LIGHT BULB LAMP 28MB AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2VT3-4)
- ILC Replacement for EIKO 47-R (47-R EIKO)
- ILC Replacement for Philips 500par56q/wfl 120v replacement light bulb lamp (500PAR56Q/WFL 120V PHILIPS)
- ILC Replacement For PHILIPS 4405 (4405)
- ILC Replacement For GE GENERAL ELECTRIC GE H7557 (WW-1YCQ-9)
- ILC Replacement For TOYOTA 4RUNNER V6 40L 585CCA YEAR 2007 HEADLIGHT HIGH 2PK (2PAK:WW-VTBH-0)
- Ilc Vehicle Bulbs & Lenses