Shop All Halogen Light Bulbs
Ilc
Replacement for Zeiss Axiovert 100 Halogen replacement light bulb lamp
Mfr # AXIOVERT 100 HALOGEN ZEISS
Zoro # G403210959
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Bulb Shape T4
- Bulb Color Temp. 3300
- Watts 100
- Bulb Base Type GY6.35 2-PIN ROUND PINS
Product Information
- Brand Ilc
- MFR # AXIOVERT 100 HALOGEN ZEISS
- Zoro # G403210959
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Bulb Shape | T4 |
Bulb Color Temp. | 3300 |
Watts | 100 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Description
Replacement for Zeiss Axiovert 100 Halogen replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Gooseneck Task Light, LED, 5W, 18" Arm L. (LF18ES-LED)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 8" H, 7-1/4" W (79514GT)
- ILC Replacement for Ballast Ul-806-slh-tc-p Ship (UL-806-SLH-TC-P SHIP)
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21239)
- ILC Replacement for Miniature Lamp H7 24V 70W replacement light bulb lamp (H7 24V 70W MINIATURE LAMP)
- ILC Replacement for Lumapro 2cvb7 replacement light bulb lamp, 2PK (2CVB7 LUMAPRO)
- ILC Replacement for Miniature Lamp H3 12V 35W Flat Connector replacement light bulb lamp (H3 12V 35W FLAT CONNECTOR MINIATURE LAMP)
- ILC Replacement for JTL Everlight Modeling 700w replacement light bulb lamp (EVERLIGHT MODELING 700W JTL)
- ILC Replacement for Osram Sylvania 64455 replacement light bulb lamp (64455 OSRAM SYLVANIA)
- ILC Replacement for Nikon TI Inverted Microscope Halogen Epi-fl replacement light bulb lamp (TI INVERTED MICROSCOPE HALOGEN EPI-FL NIKON)
- ILC Replacement for Eiko Q1500t3/cl/220v replacement light bulb lamp (Q1500T3/CL/220V EIKO)
- Ilc Halogen Light Bulbs