Shop All HID Light Bulbs
Ilc
Replacement for Xelogen Ba15d-120-50x replacement light bulb lamp
Mfr # BA15D-120-50X XELOGEN
Zoro # G302778185
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Color Temp. 2900
- Watts 50
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 120
Product Information
- Brand Ilc
- MFR # BA15D-120-50X XELOGEN
- Zoro # G302778185
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T5 |
Bulb Color Temp. | 2900 |
Watts | 50 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 120 |
Description
Replacement for Xelogen Ba15d-120-50x replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T8, Daylight, 6500K (F32T8SPX65ECO/CVG)
- PROGRESS LIGHTING 7-1/4" Emblem Collection Surface Mount LED in Antique Bronze (P810014-020-30)
- ILC Replacement for Viqua S463rl replacement light bulb lamp (S463RL VIQUA)
- LIGHT EFFICIENT DESIGN HID LED, 14 W, Medium Screw (E26) (LED-8038E345-A)
- ILC Replacement for Philips Msr575 replacement light bulb lamp (MSR575 PHILIPS)
- ILC Replacement for SATCO S6986 (S6986 SATCO)
- ILC Replacement for GE General Electric G.E Hsb160/m replacement light bulb lamp, 2PK (HSB160/M GE GENERAL ELECTRIC G.E)
- ILC Replacement for Nikon Optiphot150 75W Xenon replacement light bulb lamp (OPTIPHOT150 75W XENON NIKON)
- ILC Replacement for TCP M153/o M138/o replacement light bulb lamp (M153/O M138/O TCP)
- ILC Replacement for Light Bulb / Lamp Hr100dx/med/tu replacement light bulb lamp (HR100DX/MED/TU LIGHT BULB / LAMP)
- ILC Replacement for Verd-a-ray L870 replacement light bulb lamp (L870 VERD-A-RAY)
- Ilc HID Light Bulbs