Shop All Halogen Light Bulbs
Ilc
Replacement for Whelen Engineering 73 Series Opti Scenelight replacement light bulb lamp
Mfr # 73 SERIES OPTI SCENELIGHT WHELEN ENGINEERING
Zoro # G602983531
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type SPECIAL
- Watts 35
- Voltage 12
- Bulb Shape T4
Product Information
- Brand Ilc
- MFR # 73 SERIES OPTI SCENELIGHT WHELEN ENGINEERING
- Zoro # G602983531
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | SPECIAL |
Watts | 35 |
Voltage | 12 |
Bulb Shape | T4 |
Description
Replacement for Whelen Engineering 73 Series Opti Scenelight replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 35 Watt JCD LED Lamp, Clear, 3000K, G9 Base, 120 Volt (S11230)
- ZORO SELECT Replacement Bulb, F/14.4V Flashlights, PK2 (XPR14)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40/DX)
- GE 75W Led Bulbs, 12 W, A19 Bulb, Daylight, 2/Pack (93127670)
- ILC Replacement for Osram Sylvania Decostar-35 replacement light bulb lamp, 2PK (DECOSTAR-35 OSRAM SYLVANIA)
- ILC Replacement for Sylvania 500q/cl/mc(evr) 120v replacement light bulb lamp (500Q/CL/MC(EVR) 120V SYLVANIA)
- ILC Replacement for GE General Electric G.E Fcm-q1000t3/4cl replacement light bulb lamp (FCM-Q1000T3/4CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko Gbf/fr replacement light bulb lamp (GBF/FR EIKO)
- ILC Replacement for GE General Electric G.E Cmh100/c/u/830/med replacement light bulb lamp (CMH100/C/U/830/MED GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 60par38/h/fl25 120v replacement light bulb lamp (60PAR38/H/FL25 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 32211ph replacement light bulb lamp (32211PH LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs