Shop All HID Light Bulbs
Ilc
Replacement for WESTINGHOUSE MH175/U/M57/E
Mfr # MH175/U/M57/E WESTINGHOUSE
Zoro # G902983576
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BT28
- Bulb Color Temp. 4000
- Watts 175
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Product Information
- Brand Ilc
- MFR # MH175/U/M57/E WESTINGHOUSE
- Zoro # G902983576
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | BT28 |
Bulb Color Temp. | 4000 |
Watts | 175 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Description
Replacement for Westinghouse Mh175/u/m57/e replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS CFL Ballast, Electronic, 29W, 120/277V (GEC213-MVPS-3W)
- AMERTAC Ntlt Power Failure Led (NL-PWFL)
- ILC Replacement for Venture Lighting 71642 replacement light bulb lamp (71642 VENTURE LIGHTING)
- SATCO 6W G25 Globe LED 3000K Medium 120V (S9201)
- ILC Replacement for Damar Cmh39/upar20/fl25 replacement light bulb lamp (CMH39/UPAR20/FL25 DAMAR)
- ILC Replacement for Halco 108226 replacement light bulb lamp (108226 HALCO)
- ILC Replacement for Zoro 2v659 replacement light bulb lamp (2V659 ZORO)
- ILC Replacement for GE General Electric G.E 20153 replacement light bulb lamp (20153 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco 41826/ge replacement light bulb lamp (41826/GE HALCO)
- ILC Replacement for Philips 39par20/evp/sp10 replacement light bulb lamp (39PAR20/EVP/SP10 PHILIPS)
- ILC Replacement for LUMENARC LU1000/S52 (LU1000/S52 LUMENARC)
- Ilc HID Light Bulbs