Shop All LED Light Bulbs
Ilc
Replacement for Westinghouse F32t8/841/ecomax LED Replacement replacement light bulb lamp
Mfr # F32T8/841/ECOMAX LED REPLACEMENT WESTINGHOUSE
Zoro # G402817494
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 4100
Product Information
- Brand Ilc
- MFR # F32T8/841/ECOMAX LED REPLACEMENT WESTINGHOUSE
- Zoro # G402817494
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 4100 |
Description
Replacement for Westinghouse F32t8/841/ecomax LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Parking Garage Light, 6643 lm, 4000K (VAP 6000LM FST MD MVOLT GZ10 40K 80CRI)
- BULBRITE 50-Watt Equivalent Dimmable Flood MR16 Bi-Pin (GU5.3) 2700K, LED Light Bulb, 3PK (862675)
- ILC Replacement for Bulbrite 770404 replacement light bulb lamp (770404 BULBRITE)
- ILC Replacement for Norman Lamps 150ps25/cl-130v replacement light bulb lamp (150PS25/CL-130V NORMAN LAMPS)
- ILC Replacement For SATCO S39393 (S39393)
- ILC Replacement for Green Creative 40717 replacement light bulb lamp (40717 GREEN CREATIVE)
- ILC Replacement for Damar 28psb-red/led replacement light bulb lamp (28PSB-RED/LED DAMAR)
- ILC Replacement for Satco S9434 replacement light bulb lamp (S9434 SATCO)
- ILC Replacement For SATCO S13101 (S13101)
- ILC Replacement for Osram Sylvania Fb40cw/rs/ss-6 LED Replacement replacement light bulb lamp (FB40CW/RS/SS-6 LED REPLACEMENT OSRAM SYLVANIA)
- COMMERCIAL LED F24T5/5K Dual Light 25PK (CLT97-24WT5-50K-AB)
- Ilc LED Light Bulbs