Shop All LED Light Bulbs
Ilc
Replacement for Westinghouse F25/t8/841 Ecomax LED Replacement replacement light bulb lamp
Mfr # F25/T8/841 ECOMAX LED REPLACEMENT WESTINGHOUSE
Zoro # G002816798
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 10.5
- Color Temperature 4000
Product Information
- Brand Ilc
- MFR # F25/T8/841 ECOMAX LED REPLACEMENT WESTINGHOUSE
- Zoro # G002816798
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 10.5 |
Color Temperature | 4000 |
Description
Replacement for Westinghouse F25/t8/841 Ecomax LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Olympus 6v5atb1 replacement light bulb lamp (6V5ATB1 OLYMPUS)
- ILC Replacement for PHILIPS F30T12/SPEC35/RS (F30T12/SPEC35/RS PHILIPS)
- SIEMENS SIEMENS T3 1/4 Miniature Incandescent Light Bulb (52AABN)
- ENERGETIC LIGHTING LED 2' Vapor Tight 4K 20W 2620Lm 110-Deg 120-277V UL Listed DLC-P (E2VT2A20-840)
- ILC Replacement for GE General Electric G.E Led8et8/g/2/850 replacement light bulb lamp (LED8ET8/G/2/850 GE GENERAL ELECTRIC G.E)
- ILC Replacement for CEC Industries Lm10120mb-ww replacement light bulb lamp (LM10120MB-WW CEC INDUSTRIES)
- ILC Replacement For SATCO S11955 (S11955)
- ILC Replacement for Satco S9400 replacement light bulb lamp (S9400 SATCO)
- ILC Replacement for GE General Electric G.E Led11et8/g/3/830 replacement light bulb lamp (LED11ET8/G/3/830 GE GENERAL ELECTRIC G.E)
- ILC Replacement For SATCO S29760 (S29760)
- BULBRITE SORAA Brilliant HL 7.5w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3), 3000K Sft Wht, 630 Lumens (777045)
- Ilc LED Light Bulbs