Shop All Halogen Light Bulbs
Ilc
Replacement for WESTINGHOUSE 47460
Mfr # 047460 WESTINGHOUSE
Zoro # G403231381
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Voltage 120
- Bulb Color Temp. 3000
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Product Information
- Brand Ilc
- MFR # 047460 WESTINGHOUSE
- Zoro # G403231381
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Voltage | 120 |
Bulb Color Temp. | 3000 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for Westinghouse 047460 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSY CAPS Classy Caps Mfg Inc SL214W 5X5 WHITE ALUMINUM IMPERIAL SOLAR POST CAP (SL214W)
- ILC Replacement for Federal Signal 400st replacement light bulb lamp (400ST FEDERAL SIGNAL)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF76-523)
- LUMAPRO Miniature LED Bulb, L24PSB, 0.5W, T2, 24V (L24PSB-W)
- ILC Replacement for Satco 50r20/fl/hal 120v. replacement light bulb lamp 2 Pack (50R20/FL/HAL 120V. SATCO)
- ILC Replacement for Graflex Graflex-16 900 replacement light bulb lamp (GRAFLEX-16 900 GRAFLEX)
- ILC Replacement For 72A19CLHALOGEN HALOGEN QUARTZ TUNGSTEN A SHAPE A19 4PK (4PAK:WW-LDQE-6)
- ILC Replacement for Whelen Engineering H27w12v replacement light bulb lamp (H27W12V WHELEN ENGINEERING)
- ILC Replacement for Osram Sylvania 54686 replacement light bulb lamp (54686 OSRAM SYLVANIA)
- ILC Replacement for Elinchrom 23037 replacement light bulb lamp (23037 ELINCHROM)
- ILC Replacement for Iwasaki Jt3047 replacement light bulb lamp (JT3047 IWASAKI)
- Ilc Halogen Light Bulbs