Shop All Decorative Light Bulbs
Ilc
Replacement for Westinghouse 40b10/kr/cb replacement light bulb lamp
Mfr # 40B10/KR/CB WESTINGHOUSE
Zoro # G802944943
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape B10
- Watts 40
- Voltage 120
Product Information
- Brand Ilc
- MFR # 40B10/KR/CB WESTINGHOUSE
- Zoro # G802944943
- Country of Origin China
- Category Decorative Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Bulb Shape | B10 |
Watts | 40 |
Voltage | 120 |
Description
Replacement for Westinghouse 40b10/kr/cb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BEAM Remote Head, LED, 6V, 5W, 8" H, 11" W, 2 Lamps (LS53DHF6W)
- ILC Replacement for Pentair 79113800 replacement light bulb lamp (79113800 PENTAIR)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/MAS/48-850/MF25/P/DIM 25/1)
- ILC Replacement For OSRAM SYLVANIA G8T5 (WW-6Q7R-1)
- ILC Replacement for Bulbrite 132506 replacement light bulb lamp (132506 BULBRITE)
- ILC Replacement for Westinghouse 03336 replacement light bulb lamp (03336 WESTINGHOUSE)
- ILC Replacement for Norman Lamps Nos40t9 replacement light bulb lamp (NOS40T9 NORMAN LAMPS)
- ILC Replacement for Sylvania 40b10c/t replacement light bulb lamp, 4PK (40B10C/T SYLVANIA)
- ILC Replacement for Satco 25b9 1/2 E14 replacement light bulb lamp, 2PK (25B9 1/2 E14 SATCO)
- ILC Replacement for Bulbrite 134008 replacement light bulb lamp (134008 BULBRITE)
- SATCO 15 W CA8 Incandescent - Frost - 2500 Hours - 90L - Candelabra Base - 130V (A3677)
- Ilc Decorative Light Bulbs