Shop All LED Light Bulbs
Ilc
Replacement for Westinghouse 37413 LED Replacement replacement light bulb lamp
Mfr # 37413 LED REPLACEMENT WESTINGHOUSE
Zoro # G302817020
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 4100
Product Information
- Brand Ilc
- MFR # 37413 LED REPLACEMENT WESTINGHOUSE
- Zoro # G302817020
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 4100 |
Description
Replacement for Westinghouse 37413 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 6W 400LM Dimmable 4-Pack (LR23730-4PK)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (74851)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6927)
- LUMAPRO Miniature Halogen Bulb, 350 lm, 20W, Clear (JC20-1PK)
- ILC Replacement for Bulbrite 15t6 LED Replacement replacement light bulb lamp (15T6 LED REPLACEMENT BULBRITE)
- ILC Replacement for Green Creative 17a21g4dim/840 replacement light bulb lamp (17A21G4DIM/840 GREEN CREATIVE)
- ILC Replacement for Welch Allyn 06500 LED Replacement replacement light bulb lamp (06500 LED REPLACEMENT WELCH ALLYN)
- ILC Replacement for Eiko 031293089007 replacement light bulb lamp (031293089007 EIKO)
- ILC Replacement for GE General Electric G.E Led12dp303w83035 replacement light bulb lamp (LED12DP303W83035 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 1835 Green LED Replacement replacement light bulb lamp (1835 GREEN LED REPLACEMENT GE GENERAL ELECTRIC)
- ILC Replacement for Alinea Led-100sym/24k replacement light bulb lamp (LED-100SYM/24K ALINEA)
- Ilc LED Light Bulbs