Shop All HID Light Bulbs
Ilc
Replacement for Westinghouse 06250 replacement light bulb lamp
Mfr # 06250 WESTINGHOUSE
Zoro # G702778839
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 20
- Voltage 120
Product Information
- Brand Ilc
- MFR # 06250 WESTINGHOUSE
- Zoro # G702778839
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T3 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 20 |
Voltage | 120 |
Description
Replacement for Westinghouse 06250 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kerr Optilux 500 80W replacement light bulb lamp (OPTILUX 500 80W KERR)
- METALUX Led Troffer 4800 Lumen 35K 0 To 10V, 2X4 (24RTC4835)
- ILC Replacement for Ecco R6200ft (R6200FT ECCO)
- SIGNIFY Plug In 19 W LED Light Strip (555912)
- ILC Replacement for Philips C70s62/alto replacement light bulb lamp (C70S62/ALTO PHILIPS)
- ILC Replacement for Osram Sylvania 39par30ln/hal/wfl50 120v replacement light bulb lamp (39PAR30LN/HAL/WFL50 120V OSRAM SYLVANIA)
- ILC Replacement For SATCO S6986 (WW-4ZR1-6)
- ILC Replacement for GE General Electric G.E Cmh150/t/uvc/u/942/g12 replacement light bulb lamp (CMH150/T/UVC/U/942/G12 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Green Energy 12V 10W Xenon Rigid Loop Clear replacement light bulb lamp, 2PK (12V 10W XENON RIGID LOOP CLEAR GREEN ENERGY)
- ILC Replacement for Philips Cdm-r Elite 35W 930 MED Par20 replacement light bulb lamp (CDM-R ELITE 35W 930 MED PAR20 PHILIPS)
- ILC Replacement for PHILIPS C1000S52/ALTO (C1000S52/ALTO PHILIPS)
- Ilc HID Light Bulbs