Shop All Halogen Light Bulbs
Ilc
Replacement for Westinghouse 05402 replacement light bulb lamp
Mfr # 05402 WESTINGHOUSE
Zoro # G702983899
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Bulb Shape PAR16
Product Information
- Brand Ilc
- MFR # 05402 WESTINGHOUSE
- Zoro # G702983899
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 50 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Bulb Shape | PAR16 |
Description
Replacement for Westinghouse 05402 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Lampholder Med Grey 150W (LTS100S)
- PROGRESS LIGHTING LED Recessed 5", LED Round Retro, White (P8061-28-30K)
- IPOWER Simple Deluxe 6-Pack Extension Hanging Lantern Cord Cable 15 FT with E26/E27 Socket, 6PK (HILAMPCORDLX6)
- ILC Replacement for Stinger / Dejay Bk300 replacement light bulb lamp (BK300 STINGER / DEJAY)
- ILC Replacement for Satco S3121 replacement light bulb lamp (S3121 SATCO)
- ILC Replacement for Osram Sylvania 64418 10W 12V replacement light bulb lamp (64418 10W 12V OSRAM SYLVANIA)
- ILC Replacement for Philips 60par38/hal/fl25 130v replacement light bulb lamp (60PAR38/HAL/FL25 130V PHILIPS)
- ILC Replacement for Norman Lamps Q1500t3/cl-240v-256mm replacement light bulb lamp (Q1500T3/CL-240V-256MM NORMAN LAMPS)
- ILC Replacement for Sylvania 55114 replacement light bulb lamp (55114 SYLVANIA)
- ILC Replacement for Philips Bc100q/cl/mc replacement light bulb lamp (BC100Q/CL/MC PHILIPS)
- ILC Replacement for Osram Sylvania 64445 Halogen replacement light bulb lamp, 2PK (64445 HALOGEN OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs