Shop All Halogen Light Bulbs
Ilc
Replacement for Westinghouse 04469-00 replacement light bulb lamp
Mfr # 04469-00 WESTINGHOUSE
Zoro # G703235041
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Bulb Shape T4
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Voltage 120
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # 04469-00 WESTINGHOUSE
- Zoro # G703235041
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 250 |
Bulb Shape | T4 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Voltage | 120 |
Bulb Color Temp. | 3000 |
Description
Replacement for Westinghouse 04469-00 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTBOMB 630900 11 watt PAR36 Halogen Landscape Low Voltage Light Bulb; Pack of 6 (BR874363)
- SYLVANIA Fluorescent Bulb, 32 W, T8, 48 in. L (FO32/850/XV/ECO)
- KEYSTONE 150 Watt Metal Halide Ballast Kit, MH-150X-Q-KIT (MH-150X-Q-KIT)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 BL)
- ILC Replacement for Plusrite Mr16x-life/fmv-35w NFL replacement light bulb lamp (MR16X-LIFE/FMV-35W NFL PLUSRITE)
- ILC Replacement for SYLVANIA 64435U (64435U SYLVANIA)
- ILC Replacement for Fujix / Fujinon 388d replacement light bulb lamp (388D FUJIX / FUJINON)
- ILC Replacement for PQL Jcd20/clear/120v/g8 replacement light bulb lamp, 4PK (JCD20/CLEAR/120V/G8 PQL)
- ILC Replacement for Green Energy JT 60W 120v Soft White replacement light bulb lamp (JT 60W 120V SOFT WHITE GREEN ENERGY)
- ILC Replacement for Eiko GBF replacement light bulb lamp (GBF EIKO)
- ILC Replacement for Apollo T200 replacement light bulb lamp (T200 APOLLO)
- Ilc Halogen Light Bulbs