Shop All Halogen Light Bulbs
Ilc
Replacement for Westinghouse 036170 -outlawed Replaced BY 60 W. replacement light bulb lamp
Mfr # 036170 -OUTLAWED REPLACED BY 60 W. WESTINGHOUSE
Zoro # G002944996
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Bulb Color Temp. 2800
- Bulb Shape PAR30
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Product Information
- Brand Ilc
- MFR # 036170 -OUTLAWED REPLACED BY 60 W. WESTINGHOUSE
- Zoro # G002944996
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 60 |
Bulb Color Temp. | 2800 |
Bulb Shape | PAR30 |
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Westinghouse 036170 -outlawed Replaced BY 60 W. replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 6g1085 (6G1085 GE GENERAL ELECTRIC G.E)
- HYGRADE 1000W BT56 HID Light Bulb - Mogul Base - Clear Finish (S5835)
- FULHAM FIREHORSE Emergency Lighting Ballast, 1-1/2" H (FH7-UNV-500L-CEC)
- ILC Replacement for Osram Sylvania 17450 replacement light bulb lamp, 6PK (17450 OSRAM SYLVANIA)
- ILC Replacement for Sylvania 54734 replacement light bulb lamp (54734 SYLVANIA)
- ILC Replacement for GE General Electric G.E 47950 replacement light bulb lamp (47950 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zoro 4rzz6 replacement light bulb lamp (4RZZ6 ZORO)
- ILC Replacement for Grainger 4v420 replacement light bulb lamp, 2PK (4V420 GRAINGER)
- ILC Replacement For MILTON ROY UV150511 HALOGEN (UV150-511 HALOGEN:)
- ILC Replacement for Eiko Jc24v300w replacement light bulb lamp (JC24V300W EIKO)
- FEIT ELECTRIC HALOGEN BULB 180LMN 20W (BPQ20/G8/RP)
- Ilc Halogen Light Bulbs