Shop All LED Light Bulbs
Ilc
Replacement for Weldon 2030-1100-20 RED LED Replacement replacement light bulb lamp
Mfr # 2030-1100-20 RED LED REPLACEMENT WELDON
Zoro # G802852675
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T8
- Voltage 12
Product Information
- Brand Ilc
- MFR # 2030-1100-20 RED LED REPLACEMENT WELDON
- Zoro # G802852675
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T8 |
Voltage | 12 |
Description
Replacement for Weldon 2030-1100-20 RED LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 40a15/tf 130v replacement light bulb lamp (40A15/TF 130V PHILIPS)
- ILC Replacement for HALCO F34CWES/ECO REPLACED BY (F34CWES/ECO REPLACED BY HALCO)
- COOPER LIGHTING Halo BLD4 Series Matte Soft White 4 in. W LED Recessed Surface Mount Light Trim 8 W (BLD406930WHR)
- ILC Replacement for Light Bulb / Lamp Q5mr8/fl-fg-6v replacement light bulb lamp (Q5MR8/FL-FG-6V LIGHT BULB / LAMP)
- ILC Replacement For EIKO BAYC150W850UD (BAYC/150W/850/UD)
- ILC Replacement for Halco Pl10h/850/byp/led replacement light bulb lamp (PL10H/850/BYP/LED HALCO)
- ILC Replacement for Light Bulb / Lamp 45425lux replacement light bulb lamp (45425LUX LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite 772353 replacement light bulb lamp (772353 BULBRITE)
- ILC Replacement for Zoro 3vk30 LED Replacement replacement light bulb lamp (3VK30 LED REPLACEMENT ZORO)
- ILC Replacement for Satco S9400 replacement light bulb lamp (S9400 SATCO)
- MAXLITE LED, 12 W, T5, Miniature Bi-Pin (G5) (L12T5DE235-CG)
- Ilc LED Light Bulbs