Shop All Halogen Light Bulbs
Ilc
Replacement for Welch Allyn 06400 replacement light bulb lamp
Mfr # 06400 WELCH ALLYN
Zoro # G803234210
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Watts 20
- Bulb Color Temp. 2950
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 12
Product Information
- Brand Ilc
- MFR # 06400 WELCH ALLYN
- Zoro # G803234210
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Watts | 20 |
Bulb Color Temp. | 2950 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 12 |
Description
Replacement for Welch Allyn 06400 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Flood Outdoor LED 15W 120V PAR38 Blue E26 Medium Base, 6PK (3315120)
- ILC Replacement for Beasun Rw3-425-18a (RW3-425-18A BEASUN)
- FEIT ELECTRIC HALOGEN PAR36 WW 11W (BPLV11PAR36/RP)
- CURRENT S11 E17 (Intermediate) LED Bulb Soft White 40 Watt Equivalence (93128996)
- ILC Replacement for Osram Sylvania 64642 HLX replacement light bulb lamp (64642 HLX OSRAM SYLVANIA)
- ILC Replacement for Sylvania 64604 replacement light bulb lamp (64604 SYLVANIA)
- ILC Replacement for Norman Lamps Ftd-c replacement light bulb lamp, 2PK (FTD-C NORMAN LAMPS)
- ILC Replacement for Plusrite Jd75/cl/ba15d 130v replacement light bulb lamp (JD75/CL/BA15D 130V PLUSRITE)
- ILC Replacement for Osram Sylvania 58634 replacement light bulb lamp (58634 OSRAM SYLVANIA)
- ILC Replacement for Norman Lamps Lh2400 Modeling replacement light bulb lamp (LH2400 MODELING NORMAN LAMPS)
- ILC Replacement for Chloride 019-002-0029 replacement light bulb lamp (019-002-0029 CHLORIDE)
- Ilc Halogen Light Bulbs