Shop All Incandescent Light Bulbs
Ilc
Replacement for Weatherex 60700/230 replacement light bulb lamp
Mfr # 60700/230 WEATHEREX
Zoro # G703027172
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS40
- Bulb Base Type P40S MOGUL PREFOCUS
- Watts 700
- Voltage 220
Product Information
- Brand Ilc
- MFR # 60700/230 WEATHEREX
- Zoro # G703027172
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PS40 |
Bulb Base Type | P40S MOGUL PREFOCUS |
Watts | 700 |
Voltage | 220 |
Description
Replacement for Weatherex 60700/230 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HIKARI JDR 120V 50W E27 CL CV AL (WX-SLLW-4)
- YELLOW JACKET Rchrgbl HandheldLight, Battery, LED, 400lm (HHL1040R)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Yellow Colored Bulbs Non-Dimmable E26 Base 6-Pack (LR21490-6PK)
- BAYCO Single LED Work Light, 2200 lm (SL-1512)
- ILC Replacement for Light Bulb / Lamp 30627atr replacement light bulb lamp (30627ATR LIGHT BULB / LAMP)
- ILC Replacement for Damar 02901b replacement light bulb lamp (02901B DAMAR)
- ILC Replacement for Sylvania 150a21/cl/rp 120v replacement light bulb lamp, 2PK (150A21/CL/RP 120V SYLVANIA)
- ILC Replacement for Sylvania 75a21 12V replacement light bulb lamp (75A21 12V SYLVANIA)
- ILC Replacement For BATTERIES AND LIGHT BULBS BXE (WW-LH06-4)
- ILC Replacement for Light Bulb / Lamp 40t8dc/cl 130v replacement light bulb lamp (40T8DC/CL 130V LIGHT BULB / LAMP)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/BB/32V)
- Ilc Incandescent Light Bulbs