Shop All Halogen Light Bulbs
Ilc
Replacement for Volpi Intralux 5000-1 replacement light bulb lamp
Mfr # INTRALUX 5000-1 VOLPI
Zoro # G903234516
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 21
- Bulb Shape MR16
- Bulb Color Temp. 3250
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 150
Product Information
- Brand Ilc
- MFR # INTRALUX 5000-1 VOLPI
- Zoro # G903234516
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 21 |
Bulb Shape | MR16 |
Bulb Color Temp. | 3250 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 150 |
Description
Replacement for Volpi Intralux 5000-1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 80W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49395)
- NEBO Rechargeable 1,800 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1022)
- SATCO 15 Watt PAR38 LED, 3000K, Medium Base, 120-277 Volt, 90 CRI (S11486)
- CURRENT GE LIGHTING 25W, T6 1/2 Incandescent Light Bulb (25T61/2-120v)
- ILC Replacement for 3M 78-8011-1186-1 replacement light bulb lamp (78-8011-1186-1 3M)
- ILC Replacement for L & E Cycs 1000w replacement light bulb lamp (CYCS 1000W L & E)
- ILC Replacement for Ushio Jc6v-30w-ush10 replacement light bulb lamp (JC6V-30W-USH10)
- ILC Replacement for Sunnex 291220 replacement light bulb lamp (291220 SUNNEX)
- ILC Replacement for L & E Runt 1000w replacement light bulb lamp (RUNT 1000W L & E)
- ILC Replacement for Donar 38512 replacement light bulb lamp (38512 DONAR)
- ILC Replacement for Donsbulbs Q15mr16/fl-fg-12v replacement light bulb lamp (Q15MR16/FL-FG-12V DONSBULBS)
- Ilc Halogen Light Bulbs