Shop All Fluorescent Light Bulbs
Ilc
Replacement for Verilux Vd08 replacement light bulb lamp
Mfr # VD08 VERILUX
Zoro # G302782922
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type GU24 2 PIN
- Wattage Equivalency 26
- Bulb Color Temp. 6500
Product Information
- Brand Ilc
- MFR # VD08 VERILUX
- Zoro # G302782922
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | GU24 2 PIN |
Wattage Equivalency | 26 |
Bulb Color Temp. | 6500 |
Description
Replacement for Verilux Vd08 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, 1,000 lm lm (88054)
- PRIME-LINE LED Flashlight and Lantern with Lanyard, Varied Colors, Aluminum Const (ST50100)
- ILC Replacement for PHILIPS F34CW/RS/EW/ALTO REPLACED BY (F34CW/RS/EW/ALTO REPLACED BY PHILIPS)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, M50Mltlc3M (M50MLTLC3M)
- ILC Replacement for Philips F40t12/cwsupreme/alto TG replacement light bulb lamp (F40T12/CWSUPREME/ALTO TG PHILIPS)
- ILC Replacement For VERILUX CFS26GU24VLX (WW-8322-5)
- ILC Replacement for Fujix C-550 Lannovia replacement light bulb lamp, 50PK (C-550 LANNOVIA FUJIX)
- ILC Replacement for Light Bulb / Lamp Pl26/35k/dtt/4p/elume replacement light bulb lamp (PL26/35K/DTT/4P/ELUME LIGHT BULB / LAMP)
- ILC Replacement for SYLVANIA F34CW/SS/ECO F40CW/SS/ECO REPLACED BY (F34CW/SS/ECO (F40CW/SS/ECO) REPLACED BY SYLVANIA)
- ILC Replacement for Light Bulb / Lamp F40cw/ew/alto-shs replacement light bulb lamp (F40CW/EW/ALTO-SHS LIGHT BULB / LAMP)
- ILC Replacement for Westinghouse F7tt/27 replacement light bulb lamp, 2PK (F7TT/27 WESTINGHOUSE)
- Ilc Fluorescent Light Bulbs