Shop All Incandescent Light Bulbs
Ilc
Replacement for Verilux A21f75vlx replacement light bulb lamp
Mfr # A21F75VLX VERILUX
Zoro # G303019430
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 75
- Voltage 120
- Bulb Color Temp. 5000
Product Information
- Brand Ilc
- MFR # A21F75VLX VERILUX
- Zoro # G303019430
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 75 |
Voltage | 120 |
Bulb Color Temp. | 5000 |
Description
Replacement for Verilux A21f75vlx replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Exn/s/fg replacement light bulb lamp (EXN/S/FG USHIO)
- LUMAPRO Battery, NiCad, DC3.6V, 300mAh (48H467)
- HALO Baffle Trim, 693 (693TBZB)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-3-1-PCU)
- ILC Replacement For LIGHT BULB LAMP 75R40SP130V INCANDESCENT R BR R40 BR40 10PK (10PAK:WW-2YR5-7)
- ILC Replacement for Bulbrite 132507 replacement light bulb lamp (132507 BULBRITE)
- ILC Replacement for Satco 60a15/cl/e17 130v replacement light bulb lamp, 2PK (60A15/CL/E17 130V SATCO)
- ILC Replacement for Jabsco 64046-0006 replacement light bulb lamp (64046-0006 JABSCO)
- ILC Replacement for Naed 15915 replacement light bulb lamp (15915 NAED)
- ILC Replacement for GE General Electric G.E 60a/rs 130v replacement light bulb lamp (60A/RS 130V GE GENERAL ELECTRIC G.E)
- ILB GOLD Bulb, Infrared / Heat /Ir U-Clip, Replacement For Donsbulbs, Qh1000T3-230-250V (QH1000T3-230-250V)
- Ilc Incandescent Light Bulbs