Shop All Halogen Light Bulbs
Ilc
Replacement for Venture Lighting Pq500t3/4 replacement light bulb lamp
Mfr # PQ500T3/4 VENTURE LIGHTING
Zoro # G603228617
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Watts 500
- Bulb Shape T3
- Voltage 120
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
Product Information
- Brand Ilc
- MFR # PQ500T3/4 VENTURE LIGHTING
- Zoro # G603228617
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Watts | 500 |
Bulb Shape | T3 |
Voltage | 120 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Description
Replacement for Venture Lighting Pq500t3/4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 75 W BR30 Incandescent - Green - 2000 Hours - Medium Base - 130V (S3227)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- CURRENT Ge Led 9" Dw-Ww Fixture (93129094)
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K, Lumens: 2975 lm (FO32/841/XV/ECO)
- ILC Replacement for Dukane 4000 replacement light bulb lamp (4000 DUKANE)
- ILC Replacement for Damar Bab/cg/frost 20W 12V replacement light bulb lamp (BAB/CG/FROST 20W 12V DAMAR)
- ILC Replacement for Thermo Scientific Ts-803247 (TS-803247 THERMO SCIENTIFIC)
- ILC Replacement for Light Bulb / Lamp Aws-e9 replacement light bulb lamp (AWS-E9 LIGHT BULB / LAMP)
- ILC Replacement for Westinghouse 75r30/fl/sl -outlawed, Replaced BY replacement light bulb lamp (75R30/FL/SL -OUTLAWED, REPLACED BY WESTINGHOUSE)
- ILC Replacement for Sylvania 50mr16/sp/10/c replacement light bulb lamp, 2PK (50MR16/SP/10/C SYLVANIA)
- ILC Replacement for Damar Bab/cg 20W 12V Mr16 Gu5.3 replacement light bulb lamp (BAB/CG 20W 12V MR16 GU5.3 DAMAR)
- Ilc Halogen Light Bulbs