Shop All Incandescent Light Bulbs
Ilc
Replacement for Vari-lite Vexh60vlx replacement light bulb lamp
Mfr # VEXH60VLX VARI-LITE
Zoro # G803028710
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 60
- Voltage 120
- Bulb Color Temp. 5000
Product Information
- Brand Ilc
- MFR # VEXH60VLX VARI-LITE
- Zoro # G803028710
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 60 |
Voltage | 120 |
Bulb Color Temp. | 5000 |
Description
Replacement for Vari-lite Vexh60vlx replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 85369 replacement light bulb lamp (85369 GE GENERAL ELECTRIC G.E)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, Include Lanyard, PK50 (9-42740PF)
- FULCRUM Light Led Sensor White (20043-308)
- QUOIZEL Kami Table Lamp (TF878T)
- ILC Replacement for Osram Sylvania 120br40/fl/sl replacement light bulb lamp (120BR40/FL/SL OSRAM SYLVANIA)
- ILC Replacement For GE GENERAL ELECTRIC GE 60AD (60A/D)
- ILC Replacement for Eiko 71818 replacement light bulb lamp (71818 EIKO)
- ILC Replacement for Grainger 4v442 replacement light bulb lamp, 10PK (4V442 GRAINGER)
- ILC Replacement for Osram Sylvania 40t10 130v replacement light bulb lamp, 4PK (40T10 130V OSRAM SYLVANIA)
- ILC Replacement for Sylvania 50a/rs/sl replacement light bulb lamp, 30PK (50A/RS/SL SYLVANIA)
- ILC Replacement for SLI Sylvania Lighting 40a/soft White replacement light bulb lamp, 4PK (40A/SOFT WHITE SLI SYLVANIA LIGHTING)
- Ilc Incandescent Light Bulbs