Shop All Fluorescent Light Bulbs
Ilc
Replacement for Ushio Ufl-f20t12cw replacement light bulb lamp
Mfr # UFL-F20T12CW USHIO
Zoro # G702773896
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 20
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # UFL-F20T12CW USHIO
- Zoro # G702773896
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 20 |
Bulb Color Temp. | 4100 |
Description
Replacement for Ushio Ufl-f20t12cw replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W T8 LED Light Bulb - Recessed Double Contact HO/VHO Base - Frost Finish (S16400)
- SUNLITE PLT26/E/SP27K 2700K Fluorescent 26W PLD Triple U-Shaped Twin Tube CFL Bulbs w/4-Pin GX24Q-3, 10PK (40576-SU)
- BULBRITE LED Filament 6W, Dimmable G40, Clear Glass, E26 Base, 2700K, 500 Lm, 4PK (862852)
- ILC Replacement For SATCO S39903 (S39903)
- ILC Replacement for Feelux 70030 replacement light bulb lamp (70030 FEELUX)
- ILC Replacement for Genus 36 Watt Replacement Lamp replacement light bulb lamp (36 WATT REPLACEMENT LAMP GENUS)
- ILC Replacement for SYLVANIA DULUX L 55W/32 (DULUX L 55W/32 SYLVANIA)
- ILC Replacement for Philips F30t8/sw/36 Inches replacement light bulb lamp (F30T8/SW/36` PHILIPS)
- ILC Replacement for SYLVANIA FT55DL/835/ECO (FT55DL/835/ECO SYLVANIA)
- ILC Replacement for Damar F27fml/865/4p 6500k replacement light bulb lamp (F27FML/865/4P 6500K DAMAR)
- ILC Replacement for GE General Electric G.E F9bx/827 replacement light bulb lamp, 2PK (F9BX/827 GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs