Shop All HID Light Bulbs
Ilc
Replacement for Ushio Mh400/u/mog/40/ps, Ed28, E39 replacement light bulb lamp
Mfr # MH400/U/MOG/40/PS, ED28, E39 USHIO
Zoro # G102982737
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 4000
- Bulb Shape BT37
Product Information
- Brand Ilc
- MFR # MH400/U/MOG/40/PS, ED28, E39 USHIO
- Zoro # G102982737
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 400 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 4000 |
Bulb Shape | BT37 |
Description
Replacement for Ushio Mh400/u/mog/40/ps, Ed28, E39 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 1.6W LED MR11 LED 5000K 40' beam G4 12V (S9551)
- LITHONIA LIGHTING Sport Light Reflector (GP20A U)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/ECO)
- CURRENT GE LIGHTING 40W, G25 Incandescent Light Bulb (40G25)
- ILC Replacement for Halco Lu100/med/eco replacement light bulb lamp (LU100/MED/ECO HALCO)
- ILC Replacement for Zoro 1e690 replacement light bulb lamp (1E690 ZORO)
- ILC Replacement for OSRAM SYLVANIA 64471 (64471 OSRAM SYLVANIA)
- ILC Replacement for Fiberstars 6000 3000k replacement light bulb lamp (6000 3000K FIBERSTARS)
- ILC Replacement for Venture Lighting Ms250w/v/ps replacement light bulb lamp (MS250W/V/PS VENTURE LIGHTING)
- ILC Replacement for Metal Halide M57pe-175/xbu replacement light bulb lamp (M57PE-175/XBU METAL HALIDE)
- ILC Replacement for Venture Lighting 58953 replacement light bulb lamp (58953 VENTURE LIGHTING)
- Ilc HID Light Bulbs