Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio Js120v-575wx replacement light bulb lamp
Mfr # JS120V-575WX USHIO
Zoro # G903016471
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Shape T6
- Watts 575
- Bulb Color Temp. 3250
- Bulb Base Type G9.5 MEDIUM 2-PIN
Product Information
- Brand Ilc
- MFR # JS120V-575WX USHIO
- Zoro # G903016471
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Shape | T6 |
Watts | 575 |
Bulb Color Temp. | 3250 |
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Description
Replacement for Ushio Js120v-575wx replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbtronics Bt24v-50w replacement light bulb lamp (BT24V-50W BULBTRONICS)
- ILC Replacement for Satco S7001 replacement light bulb lamp (S7001 SATCO)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R501 BLB BL)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (24003)
- ILC Replacement for Sylvania Elc-7/x Bulk replacement light bulb lamp (ELC-7/X BULK SYLVANIA)
- ILC Replacement for Karl Storz 103c replacement light bulb lamp (103C KARL STORZ)
- ILC Replacement for Damar Bab/cg/frost 20W 12V replacement light bulb lamp (BAB/CG/FROST 20W 12V DAMAR)
- ILC Replacement for GE General Electric G.E 41629 replacement light bulb lamp (41629 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 54306 replacement light bulb lamp (54306 OSRAM SYLVANIA)
- ILC Replacement for Grimes 72914 replacement light bulb lamp (72914 GRIMES)
- ILC Replacement For SYLVANIA 64458S (WW-5AQL-3)
- Ilc Halogen Light Bulbs