Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio Jp120v-1000wc2 replacement light bulb lamp
Mfr # JP120V-1000WC2 USHIO
Zoro # G403233996
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape T3
- Bulb Color Temp. 3200
- Watts 1000
Product Information
- Brand Ilc
- MFR # JP120V-1000WC2 USHIO
- Zoro # G403233996
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Shape | T3 |
Bulb Color Temp. | 3200 |
Watts | 1000 |
Description
Replacement for Ushio Jp120v-1000wc2 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PESTWEST USA LLC PestWest T12 Premium Bl368 Shatter Resistant Lamp 40W X 48" (130-000269)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 2700K Warm White Dimmable E26 Base 6-Pack (LR31860-6PK)
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Black (P560038-031)
- ILC Replacement for Philips 20mrc16/cc/fl38 replacement light bulb lamp (20MRC16/CC/FL38 PHILIPS)
- ILC Replacement for Osram Sylvania 6.6a/150t4q/64354/ewr/dl replacement light bulb lamp (6.6A/150T4Q/64354/EWR/DL OSRAM SYLVANIA)
- ILC Replacement for Damar 02347a replacement light bulb lamp, 2PK (02347A DAMAR)
- ILC Replacement for Osram Sylvania 18897 replacement light bulb lamp (18897 OSRAM SYLVANIA)
- ILC Replacement for Donar 30202 replacement light bulb lamp (30202 DONAR)
- ILC Replacement for Damar Bab/cg/orange 20W 12V replacement light bulb lamp (BAB/CG/ORANGE 20W 12V DAMAR)
- ILC Replacement for 3M 2000 replacement light bulb lamp (2000 3M)
- ILC Replacement for ECE H4 75/70w 24V replacement light bulb lamp, 2PK (H4 75/70W 24V ECE)
- Ilc Halogen Light Bulbs