Shop All Halogen Light Bulbs
Ilc
Replacement for Ushio Dek/dfw/dhn replacement light bulb lamp
Mfr # DEK/DFW/DHN USHIO
Zoro # G903228713
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Voltage 120
- Bulb Color Temp. 3250
- Watts 500
- Bulb Base Type G17Q 3-4-PIN BASE, CENTER POST
Product Information
- Brand Ilc
- MFR # DEK/DFW/DHN USHIO
- Zoro # G903228713
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T12 |
Voltage | 120 |
Bulb Color Temp. | 3250 |
Watts | 500 |
Bulb Base Type | G17Q 3-4-PIN BASE, CENTER POST |
Description
Replacement for Ushio Dek/dfw/dhn replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sealed Beam 4537-2 replacement light bulb lamp (4537-2 SEALED BEAM)
- WESTINGHOUSE Bulb 40W Std Bse R-14 Fl (03604)
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LED12BDT8/G3/840)
- LUMAPRO LUMAPRO 0.07W, T2 Miniature Neon Light Bulb (C2A-10PK)
- ILC Replacement for Donsbulbs Fm11/841 replacement light bulb lamp, 2PK (FM11/841 DONSBULBS)
- ILC Replacement for Whelen Engineering 34-0041987-00 replacement light bulb lamp (34-0041987-00 WHELEN ENGINEERING)
- ILC Replacement for Osram Sylvania O-54432 replacement light bulb lamp (O-54432 OSRAM SYLVANIA)
- ILC Replacement for PQL Jcd20/clear/120v/g8 replacement light bulb lamp, 4PK (JCD20/CLEAR/120V/G8 PQL)
- ILC Replacement for Ushio Jp120v-750wc replacement light bulb lamp (JP120V-750WC USHIO)
- ILC Replacement For LIGHT BULB LAMP, 50MR16GU10FG 12V (50MR16/GU10/FG 12V)
- ILC Replacement For HIKARI J 220V 200W 118MM (J 220V 200W 118MM)
- Ilc Halogen Light Bulbs